Skip Content
QDISC 2IN XS A 180 ST/ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 2IN XS A 180 ST/ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112308
  • Mfr. Model # 112308
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Technical Specs

  • Colour Brown
  • Grit 180
  • Disc Dia. 2"
  • Attachment Type TR
  • Max. RPM 25,000
  • Backing Material Cotton
  • Backing Weight X
  • Abrasive Material Aluminum Oxide

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list