Skip Content
QDISC 2IN XR ZA-P48 24 ST/SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

QDISC 2IN XR ZA-P48 24 ST/SS

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112398
  • Mfr. Model # 112398
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Light Blue
  • Grit 24
  • Attachment Type TR
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Backing Weight Y
  • Backing Material Polyester
  • Abrasive Material Zirconia Alumina
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List