Skip Content
QDISC 2IN XR ZA-P43 120 ST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

QDISC 2IN XR ZA-P43 120 ST

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT116115
  • Mfr. Model # 116115
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.011 lbs

Technical Specs

  • Disc Dia. 2"
  • Max. RPM 25,000
  • Grit 120
  • Attachment Type TR
  • Backing Weight Y
  • Abrasive Material Zirconia Alumina
  • Colour Dark Blue
  • Backing Material Polyester

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list