Skip Content
QDISC 2IN XR SCD COARSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QDISC 2IN XR SCD COARSE

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT112543
  • Mfr. Model # 112543
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.016 lbs

Technical Specs

  • Grit Coarse
  • Attachment Type Quick Change
  • Colour Brown
  • Max. RPM 25,000
  • Disc Dia. 2"
  • Abrasive Material Aluminum Oxide
  • Item Quick Change Disc
  • Abrasive Type Coated
  • Grade Coarse

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list