Skip Content
QDISC 2IN XR A 24 ST/ALU close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QDISC 2IN XR A 24 ST/ALU

TYROLIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TYT111562
  • Mfr. Model # 111562
  • UNSPSC # 23131500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs

Technical Specs

  • Colour Brown
  • Max. RPM 25,000
  • Grit 24
  • Attachment Type Quick Change
  • Disc Dia. 2"
  • Backing Weight Y
  • Abrasive Material Aluminum Oxide
  • Backing Material Polyester
  • Item Quick Change Disc
  • Series A-P01
  • Abrasive Type Coated
+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List