Skip Content
QD HD DASH/DECK LIGHT,SHROUD,LED,BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QD HD DASH/DECK LIGHT,SHROUD,LED,BL

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D594
  • Mfr. Model # 13D594
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.4 lbs

Technical Specs

  • Colour Blue
  • Base Material Aluminum
  • Features Shock Resistant and Weatherproof
  • Height 1-1/4"
  • Depth 2"
  • Includes (2) Mounting Brackets, 15" Insulated Power Cord
  • Width 19"
  • Item Shrouded Quad Head Dash/Deck Light
  • Flash Type 31 Flash Patterns
  • Housing Colour Black
  • Flashes per Minute Various
  • Lamp Type LED
  • Housing Material Aluminum
  • Voltage 12/24VDC
  • Standards SAE J845, J595 Class I, California Title 13
  • Lens Colour Clear
  • Lens Material Polycarbonate
  • Current Drawn 2A
  • Lamp Life 100,000 hr.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list