Skip Content
QD HD DASH/DCK LIGHT,SHRD,LED,RD/BL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QD HD DASH/DCK LIGHT,SHRD,LED,RD/BL

CODE 3

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG13D597
  • Mfr. Model # 13D597
  • UNSPSC # 39111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Base Material Aluminum
  • Colour Red/Blue
  • Features Shock Resistant and Weatherproof
  • Depth 2"
  • Height 1-1/4"
  • Item Shrouded Quad Head Dash/Deck Light
  • Includes (2) Mounting Brackets, 15" Insulated Power Cord
  • Width 19"
  • Flash Type 31 Flash Patterns
  • Flashes per Minute Various
  • Housing Material Aluminum
  • Housing Colour Black
  • Lamp Type LED
  • Lens Material Polycarbonate
  • Voltage 12/24VDC
  • Standards SAE J845, J595 Class I, California Title 13
  • Lamp Life 100,000 hr.
  • Lens Colour Clear
  • Current Drawn 2A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list