Skip Content
QD BUSHING,SERIES QT,BORE DIA 5/8 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QD BUSHING,SERIES QT,BORE DIA 5/8 I

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5UJA4
  • Mfr. Model # 5UJA4
  • UNSPSC # 31171516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.85 lbs

Technical Specs

  • Includes Cap Screws
  • Item Quick Detachable Bushing
  • Length 1-1/4"
  • Material Steel
  • SAE Grade 5
  • Taper 3/4" Per Foot On Diameter
  • Bolt Circle Dia. 2"
  • Bolt Size 1/4-20" x 1"
  • Bore Bushing Series QT
  • Bore Dia. 5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list