Skip Content
QC TIMER,TRACEABLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

QC TIMER,TRACEABLE

TRACEABLE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KED9
  • Mfr. Model # 6KED9
  • UNSPSC # 41122411
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.22 lbs

Technical Specs

  • Includes battery, magnetic back, and Traceable Certificate
  • Max. Time Setting 20 hr.
  • Alarm yes
  • Display single, 3/4"' LCD
  • Battery Type 1.5V Silver Oxide
  • Item Timer

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list