QC ACT LABEL,PK 250 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

QC ACT LABEL,PK 250

ROLL PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3VCG8
  • Mfr. Model # 3VCG8
  • UNSPSC # 55121606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Self-Adhesive Vinyl
  • Legend Due For Maintenance/Maintenance Done
  • Legend/Background Color Pink/Green
  • Item QC Act Label
  • Language English
  • Subject Matter Maintenance
  • Height 1"
  • Width 1-1/2"
  • Self-Adhesive Yes
  • Write on Surface Yes
  • Header No Header
  • No. of Labels 250

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list