Q4 CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Q4 CIRCUIT BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQ4L3300
  • Mfr. Model # Q4L3300
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 16.65 lbs

Technical Specs

  • Depth 5-27/32"
  • For Use With -
  • Height 11"
  • Number of Poles 3
  • Item Circuit Breaker
  • Width 6"
  • Max. AIR Rating 25 kA
  • Phase 3
  • Frame Size 400A/Q4
  • High Amp Trip Setting 3,000
  • Low Amp Trip Setting 1,500
  • Phase Connection ABC
  • Mounting Free Standing
  • Terminal Connection Lug
  • Series Q4
  • Standards UL Listed, CSA Certified
  • Amps 300
  • Circuit Breaker Type Standard
  • Instantaneous Trip Adjustable
  • Min. Wire Size 1
  • AC Voltage Rating 240 VAC
  • Max. Wire Size 600 kcmil
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list