Q4 CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

Q4 CIRCUIT BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQ4L3250
  • Mfr. Model # Q4L3250
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.25 lbs

Technical Specs

  • Depth 5-27/32"
  • Height 11"
  • Item Circuit Breaker
  • For Use With -
  • Number of Poles 3
  • Max. AIR Rating 25 kA
  • High Amp Trip Setting 2,500
  • Frame Size 400A/Q4
  • Phase 3
  • Width 6"
  • Low Amp Trip Setting 1,250
  • Mounting Free Standing
  • Phase Connection ABC
  • Series Q4
  • Terminal Connection Lug
  • Standards UL Listed, CSA Certified
  • Instantaneous Trip Adjustable
  • Amps 250
  • Circuit Breaker Type Standard
  • Min. Wire Size 1
  • Max. Wire Size 600 kcmil
  • AC Voltage Rating 240 VAC
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list