Skip Content
Q4 CIRCUIT BREAKER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

Q4 CIRCUIT BREAKER

SQUARE D

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SQDQ4L2300
  • Mfr. Model # Q4L2300
  • UNSPSC # 39121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 13.0 lbs

Technical Specs

  • For Use With -
  • Depth 5-27/32"
  • Item Circuit Breaker
  • Number of Poles 2
  • Phase 1
  • Height 11"
  • Width 6"
  • Max. AIR Rating 25 kA
  • High Amp Trip Setting 3,000
  • Frame Size 400A/Q4
  • Low Amp Trip Setting 1,500
  • Phase Connection -
  • Mounting Free Standing
  • Series Q4
  • Terminal Connection Lug
  • Circuit Breaker Type Standard
  • Amps 300
  • Standards UL Listed, CSA Certified
  • AC Voltage Rating 240 VAC
  • Max. Wire Size 600 kcmil
  • Min. Wire Size 1
  • Instantaneous Trip Adjustable
  • Trip Type Thermal Magnetic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list