Q2 DRILL W/ E-CHIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Q2 DRILL W/ E-CHIP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGQP301LD
  • Mfr. Model # QP301LD
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • HP 0.25
  • Includes Chuck Key
  • Item Air Drill
  • Style Pistol
  • Bearings Ball and Roller
  • Duty Industrial
  • Drill Chuck Type Keyed
  • Gear Train Planetary
  • Overall Length 6-3/4"
  • Housing Material Composite
  • Reversing No
  • Tool Weight 1.44 lb.
  • Handle Material Composite
  • Throttle Type Trigger
  • CFM @ Full Load 16.0
  • Variable Speed Yes
  • Free Speed 3,000 RPM
  • Required Pressure 90 psi
  • Chuck Size 1/4"
  • Min. Hose Size 1/4"
  • Air Inlet 1/4" NPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list