Q2 DRILL W/ E-CHIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Q2 DRILL W/ E-CHIP

INGERSOLL RAND

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IRGQP151D
  • Mfr. Model # QP151D
  • UNSPSC # 27131505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.31 lbs

Technical Specs

  • Average CFM @ 15 Second Run Time 4.00
  • Style Pistol
  • HP 0.25
  • Item Air Drill
  • Includes Chuck Key
  • Drill Chuck Type Keyed
  • Bearings Ball and Roller
  • Duty Industrial
  • Gear Train Planetary
  • Housing Material Composite
  • Reversing No
  • Overall Length 7-1/4"
  • Throttle Type Trigger
  • Tool Weight 1.54 lb.
  • CFM @ Full Load 16.0
  • Handle Material Composite
  • Required Pressure 90 psi
  • Variable Speed Yes
  • Air Inlet 1/4" NPT
  • Free Speed 1,500 RPM
  • Chuck Size 1/4"
  • Min. Hose Size 1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list