Q100T3/12V/CL 12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Q100T3/12V/CL 12

GE LIGHTING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GELQ100T3/12V/CL12
  • Mfr. Model # Q100T3/12V/CL12
  • UNSPSC # 39101600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Lumens 2350
  • Trade Number Q100T3/12V/CL
  • Item Miniature Halogen Bulb
  • Bulb Shape T3
  • Voltage 12.0
  • Watts 100.0
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Average Bulb Life 2,000 hr.
  • Max. Overall Bulb Length 1-3/4"
  • Bulb Type Miniature
  • Bulb Primary Application General Purpose
  • Bulb Base Type 2-Pin (GY6.35)
  • Light Color Clear
  • Light Bulb Dia. 3/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list