!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
MIG GUN, BTB-B SERIES, 400 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE

MIG GUN, BTB-B SERIES, 400 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE

BERNARD

MIG GUN, BTB-B SERIES, 400 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MIG GUN, BTB-B SERIES, 400 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE

MIG GUN, BTB-B SERIES, 400 A, 1/16 IN, 15 FT, MILLER-COMPATIBLE

BERNARD

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $1,024.37 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BRNQ4015AE8IMC
  • Mfr. Model # Q4015AE8IMC
  • UNSPSC # 23271821
  • CATALOGUE PAGE # 2151
  • Shipping Weight 12.35 lbs

Technical Specs

  • Item MIG Gun
  • Cooling Method Air-Cooled
  • Maximum Current 400 A
  • For Gas Type CO2 (Carbon Dioxide), Mixed Gas
  • Cable Length 15 ft
  • Handle Type Curved
  • Neck Tube Type Rotatable
  • For Wire Type Solid
  • Tip Series Centerfire
  • Application Flux Cored Arc Welding, MIG Welding
  • Features Double Life MIG Gun System, High Performance Consumables, Unicable Design
  • Includes Contact Tip, Diffuser, Liner, Nozzle, Power Pin
  • Neck Tube Material Aluminum
  • Nozzle Series Centerfire
  • Wire Feed Type Push
  • MIG Gun Type Air-Cooled
  • Series BTB-B Series
  • Duty Cycle 60 %, 100 %
  • Maximum Wire Diameter 0.063 in
  • For Rear Connection Type Miller-Compatible
  • Trigger Type Standard
  • Neck Tube Angle 45 Degrees
  • Model Q4015AE8IMC
  • Welding Processes MIG Welding (GMAW)
  • Compatible with Brand Bernard, Centerfire, Miller
  • Gas Diffuser Number Centerfire
  • Liner Series Universal Conventional Liner
  • Neck Tube Size Medium
  • Spool Included No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list