Skip Content
Poly Spring Lift Kit,16 Bu,Blue close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Poly Spring Lift Kit,16 Bu,Blue

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR16BLPSN
  • Mfr. Model # R16BLPSN
  • UNSPSC # 47121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 9.0 lbs

Technical Specs

  • For Use With Mfr. No. R16BLPTA
  • Colour Blue
  • Includes Hardware, Platform and Springs
  • Item Poly Spring Lift Kit
  • Load Capacity 150 lbs.
  • Overall Height 38-1/2"
  • Overall Length 35-1/2"
  • Overall Width 23"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list