Skip Content
Poly Spring Lift Kit,12 Bu,Blue close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Poly Spring Lift Kit,12 Bu,Blue

ROYAL BASKET TRUCK

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RBAR12BLPSN
  • Mfr. Model # R12BLPSN
  • UNSPSC # 47121502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.0 lbs

Technical Specs

  • Colour Blue
  • For Use With Mfr. No. R12BLPTA
  • Includes Hardware, Platform and Springs
  • Item Poly Spring Lift Kit
  • Overall Length 31-1/2"
  • Load Capacity 150 lbs.
  • Overall Height 36"
  • Overall Width 21"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list