Skip Content
Platform Truck,3600 lbs.,48"x30"x39-1/4" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Platform Truck,3600 lbs.,48"x30"x39-1/4"

VESTIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VESATP-C3048
  • Mfr. Model # ATP-C3048
  • UNSPSC # 24101514
  • CATALOGUE PAGE # 1920
  • Shipping Weight 101.0 lbs

Technical Specs

  • Colour Silver
  • Includes Removable Polished Steel Handle
  • Finish Aluminium
  • Caster Dia. 6"
  • Material Aluminium
  • Item Platform Truck
  • Load Capacity 3600 lbs.
  • Number of Shelves 1
  • Overall Width 30"
  • Caster Type (2) Rigid, (2) Swivel
  • Caster Material Poly-on-Poly
  • Overall Length 48"
  • Shelf Width 30"
  • Capacity per Shelf 3600 lb.
  • Caster Width 1-5/8"
  • Adjustable Increments No
  • Shelf Length 48"
  • Handle Included Yes
  • Handle Height 39-1/4"
  • Cart Shelf Style Flush
  • Top Shelf Height 39-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list