Panel Truck,2400 lb.,38-1/2inL,27-1/2inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Panel Truck,2400 lb.,38-1/2inL,27-1/2inW

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3852
  • Mfr. Model # 3852
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 74.0 lbs

Technical Specs

  • Colour Red
  • Caster Dia. 5"
  • Finish Anti Skid Poly Vinyl
  • Includes (3) Uprights
  • Item Panel Truck
  • Load Capacity 2,400 lbs.
  • Overall Length 38-1/2"
  • Frame Material Steel
  • Overall Width 27-1/2"
  • Overall Height 26"
  • Caster Width 2"
  • Deck Length 36"
  • Caster Type (4) Swivel
  • Caster Material Polyurethane
  • Deck Width 27-1/2"
  • Handle Included No
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list