Skip Content
Panel Truck,2000 lb. Cap,30inL,60inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Panel Truck,2000 lb. Cap,30inL,60inW

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMAPT3060-95
  • Mfr. Model # APT3060-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 206.0 lbs

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Caster Dia. 6"
  • Includes (6) Removable Dividers/Handles
  • Item Panel Truck
  • Load Capacity 2,000 lbs.
  • Overall Height 45-1/8"
  • Overall Length 30"
  • Frame Material Steel
  • Caster Type (2) Swivel, (2) Rigid
  • Overall Width 60"
  • Caster Material Phenolic
  • Caster Width 2"
  • Deck Length 30"
  • Deck Width 60"
  • Deck Height 9-1/8"
  • Deck Material Steel
  • Handle Included Yes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list