Panel Truck,2000 lb. Cap,24inL,48inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Panel Truck,2000 lb. Cap,24inL,48inW

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMAPT2448-95
  • Mfr. Model # APT2448-95
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 172.0 lbs

Technical Specs

  • Caster Dia. 6"
  • Finish Powder Coated
  • Item Panel Truck
  • Includes (6) Removable Dividers/Handles
  • Colour Gray
  • Overall Length 24"
  • Load Capacity 2,000 lbs.
  • Overall Height 45-1/8"
  • Frame Material Steel
  • Overall Width 48"
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Caster Width 2"
  • Deck Length 24"
  • Deck Width 48"
  • Deck Height 9-1/8"
  • Handle Included Yes
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list