Skip Content
Panel Truck,1500 lb. Cap,54inL,16-1/4inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Panel Truck,1500 lb. Cap,54inL,16-1/4inW

RAYMOND PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3987
  • Mfr. Model # 3987
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 92.0 lbs

Technical Specs

  • Colour Gray
  • Caster Dia. 5"
  • Finish Vinyl Powder Coated
  • Includes (2) Upright Dividers
  • Item Panel Truck
  • Load Capacity 1,500 lbs.
  • Overall Height 33-3/4"
  • Overall Length 54"
  • Overall Width 16-1/4"
  • Frame Material Steel
  • Caster Type (2) Swivel, (2) Rigid
  • Caster Material Phenolic
  • Caster Width 2"
  • Deck Length 54"
  • Deck Width 16-1/4"
  • Handle Included No
  • Deck Material Steel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list