Panel Truck,2400 lb.,38-1/2inL,27-1/2inW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

Panel Truck,2400 lb.,38-1/2inL,27-1/2inW

RAYMOND PRODUCTS

Web Price : $1,137.21 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RAY3880
  • Mfr. Model # 3880
  • UNSPSC # 24101501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 81.0 lbs

Technical Specs

  • Caster Dia. 8"
  • Colour Red
  • Finish Anti Skid Poly Vinyl
  • Item Panel Truck
  • Includes (3) Uprights
  • Load Capacity 2,400 lbs.
  • Overall Height 26"
  • Frame Material Steel
  • Overall Length 38-1/2"
  • Overall Width 27-1/2"
  • Caster Width 2"
  • Caster Material Polyurethane
  • Deck Width 27-1/2"
  • Caster Type (4) Swivel
  • Deck Length 36"
  • Handle Included No
  • Deck Material Steel

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list