Skip Content
Pail Hand Truck,500 lb. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

Pail Hand Truck,500 lb.

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2NXC4
  • Mfr. Model # 2NXC4
  • UNSPSC # 24101504
  • CATALOGUE PAGE # 1947
  • Shipping Weight 30.0 lbs

Product Details

Handles up to 4 standard 5 gallon plastic or steel pails. Easy load design. 10 inch pneumatic wheels.

Technical Specs

  • Finish Powder Coated
  • Colour Red
  • For Use With Pails
  • Item Pail Hand Truck
  • Overall Height 55"
  • Load Capacity 500 lbs.
  • Material Steel
  • Overall Width 20"
  • Wheel Bearings Ball
  • Wheel Type Semi-Pneumatic
  • Wheel Diameter 10"
  • Wheel Width 2-3/4"
  • Hand Truck Handle Type Dual Handle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list