PYSCHROMETER HYGRO-THERMONETER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PYSCHROMETER HYGRO-THERMONETER

EXTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXTRH305
  • Mfr. Model # RH305
  • UNSPSC # 41112303
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Item Temperature Humidity Meter
  • Includes RH300, Probe, 33% and 75% Humidity Calibration Reference Bottles, Carrying Case
  • Battery Type AAA
  • Temp. Accuracy (F) +/-1.8 Degrees F
  • Display Digital 3 Line LCD
  • Relative Humidity Range 0 - 100%
  • Sensor Type Capacitance
  • Temp. Range (F) Air -4 Degrees F - 122 Degrees F/ Probe -4 Degrees F - 158 Degrees F
  • Dew Point Range -90.4 Degrees F - 122 Degrees F
  • Temp. Range (C) Air -20 Degrees C - 50 Degrees C/External Probe -20 Degrees C - 70 Degrees C
  • Special Features Wet Bulb Measurements Without Slinging, Unique Sensor Cap Design Twists to Closed Position for Protection During Storage
  • Memory Min/Max
  • Data Hold Yes
  • Manufacturers Warranty Length 1 yr.
  • Auto Power Off Yes
  • Response Time 60 sec.
  • Humidity Accuracy +/-3%
  • Humidity Resolution 0.1%
  • Temp. Accuracy (C) +/-0.6 Degrees C
  • Temp. Resolution (F) 0.1 Degrees F
  • Wet Bulb Temperature Range -6.9 Degrees F - 122 Degrees F
  • Temp. Resolution (C) 0.1 Degrees C

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list