Skip Content
PX5 400HZ POWER MONITORING PACKAGE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PX5 400HZ POWER MONITORING PACKAGE

DRANETZ

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DTZDBPX108-400
  • Mfr. Model # DBPX108-400
  • UNSPSC # 41113708
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Product Details

Unique color LCD touchscreen interface. Automated setup mode. Three phase, with 8 fully differential channels.

Technical Specs

There are no technical specs available for this product.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list