Skip Content
PWRLCK TPRL YELL METRIC 7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PWRLCK TPRL YELL METRIC 7

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT33-428
  • Mfr. Model # 33-428
  • UNSPSC # 41114201
  • CATALOGUE PAGE # 280
  • Shipping Weight 0.95 lbs

Product Details

Chrome plated, ABS case. Exclusive Powerlock feature gives positive lock with no creeping. Thumb lock up front for easier operation. Mylar(R) coated blade. With belt clip.

Technical Specs

  • Features 16" Stud Markings
  • Graduations 1/32" on First 12", 1/16" Thereafter on Top and Bottom
  • Case Color Chrome
  • Item Long Tape Measure
  • Case Type Closed
  • Stud Markings Yes
  • Lock Type Slide Forward
  • Blade Material Steel
  • Case Material High Impact Chrome/ABS Plastic
  • Graduation Type in./ft./mm
  • Blade Color Yellow
  • Blade Length 8 m/26 ft.
  • Belt Clip Yes
  • Blade Width 1"
  • Rewind Type Automatic
  • Blade Coating Mylar(R) Polyester
  • Standout 7 ft.
  • Tape Measure Product Grouping Tape Measures
  • Tip Style 3-Rivet Hook, True-Zero(TM)
  • Measurement Type SAE/Metric

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list