Skip Content
PVDF SYRINGE FILTERS 0.45,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PVDF SYRINGE FILTERS 0.45,PK100

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K967
  • Mfr. Model # 12K967
  • UNSPSC # 41104922
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Capacity Up to 10mL
  • For Use With Liquids Or Air
  • Item Syringe Filter
  • Housing Material Polypropylene
  • Inlet Connection Luer-lok(TM)
  • Outlet Connection Luer-slip (no- barb)
  • Max. Pressure 90 Bar
  • Filter Material Hydrophobic Polyvinylidene Difluoride
  • Membrane Dia. 13 micron m
  • Pore Size 0.45 micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list