PVDF SYRINGE FILTERS 0.22,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PVDF SYRINGE FILTERS 0.22,PK100

LAB SAFETY SUPPLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG12K966
  • Mfr. Model # 12K966
  • UNSPSC # 41104922
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Liquids Or Air
  • Capacity Up to 10mL
  • Housing Material Polypropylene
  • Item Syringe Filter
  • Filter Material Hydrophobic Polyvinylidene Difluoride
  • Inlet Connection Luer-lok(TM)
  • Outlet Connection Luer-slip (no- barb)
  • Max. Pressure 90 Bar
  • Membrane Dia. 13 micron m
  • Pore Size 0.22 micron m

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list