Skip Content
PVC PIPE GRIPPING PLIERS. 4 POS ADJ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PVC PIPE GRIPPING PLIERS. 4 POS ADJ

KNIPEX

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KPX8113-230
  • Mfr. Model # 8113-230
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.63 lbs

Product Details

Ideal for tightening and releasing platsic pipe joints, round union nuts etc. from 1" -2 9/16" Dia. 4-position adjustable slip joint. Chrome vanadium electric steel: forged and oil hardened.

Technical Specs

  • Features For Use With Plastic Pipes and Connectors, Round Union Nuts, and More
  • Handle Type Dipped
  • Item Tongue and Groove Pliers
  • Overall Length 9-1/4"
  • Standards DIN ISO 5743
  • Material Chrome Vanadium Steel
  • Plier Jaw Style Curved Jaw
  • Max. Jaw Opening 2-3/8"
  • No. of Jaw Positions 4
  • Finish Chrome Plated
  • Includes Plastic Jaws
  • Adjustment Type Groove Joint
  • Jaw Length 2-21/32"
  • Jaw Width 2-1/2"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list