Skip Content
PVC NITRILE COATED EVA FOAM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PVC NITRILE COATED EVA FOAM

WATSON GLOVES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WATWB66
  • Mfr. Model # WB66
  • UNSPSC # 46181540
  • CATALOGUE PAGE # 2409
  • Shipping Weight 0.7 lbs

Technical Specs

  • Cuff Rubberized Safety
  • Size Large
  • Lining 100% Cotton Jersey Shell
  • Colour Black
  • Coating Material PVC/Nitrile
  • Coating Finish Rough
  • Coating Coverage Full
  • Item Gloves
  • Application Petrochemicals, Oil Exploration
  • Resists Punctures, Abrasions

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list