Skip Content
PVC BALL VALVE,INLINE,SOCKET,3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PVC BALL VALVE,INLINE,SOCKET,3/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H949
  • Mfr. Model # 32H949
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Item Ball Valve
  • Temp. Range 14 Degrees to 122 Degrees F
  • Ball Material PVC
  • Body Material PVC
  • Pipe Size 3/4"
  • Seat Material PTFE
  • Body Style Inline
  • Stem Material ABS
  • Standards ASTM D2467
  • Handle Material ABS
  • Compliance Certified For Use in Potable Water Applications
  • Port Full
  • Connection Type Socket x Socket
  • Max. Pressure 150 psi WOG
  • Valve Structure 1-Piece
  • Valve Basic Body Material PVC
  • Ball Valve Product Group Manual
  • Body Seal Material FPM

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list