Skip Content
PVC BALL VALVE,INLINE,FNPT,1-1/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

PVC BALL VALVE,INLINE,FNPT,1-1/4 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM32H957
  • Mfr. Model # 32H957
  • UNSPSC # 40141607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Ball Valve
  • Ball Material PVC
  • Body Material PVC
  • Temp. Range 14 Degrees to 122 Degrees F
  • Seat Material PTFE
  • Pipe Size 1-1/4"
  • Body Style Inline
  • Stem Material ABS
  • Port Full
  • Max. Pressure 150 psi WOG
  • Handle Material ABS
  • Compliance Certified For Use in Potable Water Applications
  • Valve Structure 1-Piece
  • Standards ASTM D2464
  • Connection Type FNPT x FNPT
  • Valve Basic Body Material PVC
  • Body Seal Material FPM
  • Ball Valve Product Group Manual

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list