Skip Content
Discontinued with Replacement
PVC-ABS SAW 18IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

PVC-ABS SAW 18IN

MILWAUKEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MTL48-22-0223
  • Mfr. Model # 48-22-0223
  • UNSPSC # 27111508
  • CATALOGUE PAGE # 238
  • Shipping Weight 0.96 lbs
Suggested Replacement Product
HANDSAW LONG (20IN) IRWIN UNIVERSAL

Your Price: NA

Product Details

Versatile - designed to cut PVC/ABS plastic, plywood, wallboard, and laminates. Tool free blade change. Metal core body. Clamshell design. Rubber over mold grip. Machined precision. Rust protection - increases tool life by reducing corrosion.

Technical Specs

  • Includes (1) Blade
  • Length 24"
  • Item 18" PVC/ABS Saw
  • Number of Pieces 2
  • Teeth per Inch 10
  • Function For Cutting
  • Handle Design Clamshell
  • Blade Length 18"
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Throat Depth 1/2"
  • For Use With To Cut Pvc/abs Plastic, Plywood, Wallboard, and Laminates
  • Frame Material Metal Core
  • Blade Material Steel
  • Handle Material Rubber Over Mold
  • Blade Width 3"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list