PUTTY UNDERWATER REPAIR (UW) 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUTTY UNDERWATER REPAIR (UW) 1LB

DEVCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC11800
  • Mfr. Model # 11800
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.5 lbs

Product Details

Underwater repair putty (UW) eliminates need for surfaces to be thoroughly dry. Bonds securely to steel, iron, aluminum, brass, bronze, concrete, wood, and some plastics. Non-rusting and cures in temperature down to 40 degrees F, 1 lb.

Technical Specs

  • Item Underwater Repair Putty (UW)
  • Colour Grey
  • Max. Temp. 250 Degrees F
  • Type Underwater Wet or Damp Application
  • Mixing Ratio 1:1
  • Functional Cure 24 hr.
  • Work Life 24 min.
  • Container Type Can
  • Application Repairing and Refitting Pipes, Valves, Pumps, and Tanks. Repair Concrete Vessels and Piping in Wet Environments. This Product will Bond to a Wet or Damp Surface.
  • Includes 1 lbs. Kit, Resin and Hardener
  • Size 1 lbs.
  • Temp. Range Up to 250 Degrees F
  • Compound Style Epoxy
  • Shear Strength 2685 PSI
  • Tensile Strength 2685 PSI
  • Characteristics Bonds to Aluminium, Concrete, and Many Other Metals Bonds to Ferrous and Non-ferrous Metals Non-rusting Bonds to Wet Surfaces Bonds, Patches, and Seals Metals Non-sagging
  • Full Cure 16 hr.
  • Viscosity Putty

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list