Skip Content
Discontinued with Replacement
PUTTY PRO PUTTY PREMIUM 1.4 L close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

PUTTY PRO PUTTY PREMIUM 1.4 L

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF158-2
  • Mfr. Model # PF158-2
  • UNSPSC # 13111003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.49 lbs
Suggested Replacement Product
REVOLUTION FINISHING PUTTY

Price: NA

Product Details

Premium polyester finishing putty that dries fast and will not shrink. Has an extra smooth texture that provides superior spreading and can be easily featheredged. Use over sanded topcoats, fibreglass, primers or on regular and galvanized steel. Cream hardener included.

Technical Specs

  • Item Pro Putty 1/2 Gallon Can

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list