Skip Content
PUTTY PRO FLEX FLEX POLY 880 ML close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUTTY PRO FLEX FLEX POLY 880 ML

PROFORM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRFPF162
  • Mfr. Model # PF162
  • UNSPSC # 13111003
  • CATALOGUE PAGE # 3302
  • Shipping Weight 2.1 lbs

Product Details

Formulated for spot filling and skim coating over repair area on flexible bumpers and plastic parts. Designed to fill minor imperfections, pin holes and sanding scratches.

Technical Specs

  • Item Flexible Polyester Glazing Putty
  • Colour White
  • Container Size 880mL
  • Standards OSHA
  • VOC Content 41.94 g/l - 0.35 lb/usg.
  • Net Weight 30 oz.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list