PUTTY KNIFE,STIFF,FULL TANG,BRASS/P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUTTY KNIFE,STIFF,FULL TANG,BRASS/P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A668
  • Mfr. Model # 13A668
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 312
  • Shipping Weight 0.25 lbs

Product Details

Non sparking and magnetic chisel blade for scraping sensitive work pieces. Stiff blade, full tang.

Technical Specs

  • Item Scraper
  • Colour Black
  • Blade Type Stiff, Full Tang
  • Handle Design Tapered
  • Handle Length 3-1/2"
  • Overall Length 7-1/4"
  • Blade Material Brass
  • Blade Width 2"
  • Blade Length 3-3/4"
  • Handle Material Polypropylene
  • No. of Edges 1
  • Knife / Scraper Sub-Category Scrapers
  • Nonsparking Yes
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list