Skip Content
PUTTY KNIFE,STIFF,1 1/2 IN,SOFT-GRI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUTTY KNIFE,STIFF,1 1/2 IN,SOFT-GRI

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKE9
  • Mfr. Model # 1UKE9
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 312
  • Shipping Weight 0.2 lbs

Product Details

For painting, drywall mud, spackling. Recommended for any material that needs spreading and smoothing. Nylon handle. High carbon steel blade.

Technical Specs

  • Handle Design Ergonomic
  • Blade Type Stiff
  • Colour Black/Blue
  • Item Putty Knife
  • Overall Length 9"
  • Handle Length 5"
  • Blade Material Carbon Steel
  • Handle Material Plastic
  • No. of Edges 1
  • Blade Width 1-1/2"
  • Blade Length 4"
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Stiff

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list