Skip Content
PUTTY KNIFE,FLEXIBLE,1 1/2 IN,NYLON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUTTY KNIFE,FLEXIBLE,1 1/2 IN,NYLON

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW1UKF3
  • Mfr. Model # 1UKF3
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 312
  • Shipping Weight 0.11 lbs

Product Details

For painting, drywall mud, spackling. Recommended for any material that needs spreading and smoothing. Nylon handle. High carbon steel blade.

Technical Specs

  • Colour Blue
  • Blade Type Flexible
  • Item Putty Knife
  • Handle Length 4"
  • Overall Length 7-5/8"
  • Handle Design Tapered
  • Handle Material Nylon
  • Blade Length 3-5/8"
  • Blade Material Carbon Steel
  • No. of Edges 1
  • Blade Width 1-1/2"
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • Nonsparking No
  • Putty Knife/Scraper Blade Flexibility Flexible

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list