PUTTY KNIFE,FLEX,PP,PP,3 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUTTY KNIFE,FLEX,PP,PP,3 IN

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW13A714
  • Mfr. Model # 13A714
  • UNSPSC # 27112601
  • CATALOGUE PAGE # 312
  • Shipping Weight 0.05 lbs

Product Details

Polypropylene blade. Polypropylene handle. For filling putty or taping grout.

Technical Specs

  • Item Putty Knife
  • Colour White
  • Handle Length 4-1/2"
  • Overall Length 8"
  • Blade Type Flexible
  • Blade Width 3"
  • Handle Design Tapered
  • Handle Material Polypropylene
  • Blade Length 3-1/2"
  • Blade Material Polypropylene
  • Knife / Scraper Sub-Category Drywall and Putty Knives
  • No. of Edges 1
  • Putty Knife/Scraper Blade Flexibility Flexible
  • Nonsparking No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list