Skip Content
PUTTY ALUMINUM (F) 1LB close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUTTY ALUMINUM (F) 1LB

DEVCON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DVC10610
  • Mfr. Model # 10610
  • UNSPSC # 31201605
  • CATALOGUE PAGE # 1576
  • Shipping Weight 1.32 lbs

Product Details

Aluminum putty (F) is for non-rusting repairs to aluminum castings, machinery and equipment. Resistant to chlorofluorocarbons, bonds to aluminum, fills porosity. Can be machined, drilled or tapped. Qualified under Mil Spec DOD-C-2417B (SH), type II, 1 lb.

Technical Specs

  • Type Aluminium Filled, Non-Slumping
  • Item Aluminium Putty (F)
  • Colour Aluminium
  • Max. Temp. 250 Degrees F
  • Functional Cure 16 hr.
  • Mixing Ratio 4:1
  • Work Life 60 min.
  • Application Patch Aluminium Castings, Make Jigs, Dies and Holding Fixtures
  • Container Type Can
  • Includes 1 lbs. Kit, Resin and Hardener
  • Size 1 lbs.
  • Temp. Range Up to 250 Degrees F
  • Compound Style Epoxy
  • Standards Qualified under mil Spec DOD-C-2417B (SH)
  • Shear Strength 2600 PSI
  • Characteristics Can be Machined, Drilled, or Tapped Using Conventional Metalworking Tools Bonds to Aluminium, Concrete, and Many Other Metals Fills Voids or Pores in Castings
  • Tensile Strength 2600 PSI
  • Viscosity Putty
  • Full Cure 16 hr.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list