PUSHPIN 3/8 PT TRANSPRT ASRT PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHPIN 3/8 PT TRANSPRT ASRT PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM2WFW8
  • Mfr. Model # 2WFW8
  • UNSPSC # 44122106
  • CATALOGUE PAGE # 2156
  • Shipping Weight 0.1 lbs

Product Details

Push pins. Plastic/metal. Transparent assorted. Length 3/4 inches. Package quantity 100.

Technical Specs

  • Item Push Pins
  • Length 3/4"
  • Colour Transparent Assorted
  • Material Plastic/Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list