PUSHIN WIRE CONNECTORS 3PORT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHIN WIRE CONNECTORS 3PORT

IDEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # IDI30-1033
  • Mfr. Model # 30-1033
  • UNSPSC # 39121409
  • CATALOGUE PAGE # 1385
  • Shipping Weight 0.56 lbs

Product Details

Wire connector, push-in, connector type push-in, colour orange, min. wire combination 20-12 solid, 16-12 stranded (19 or less), 18 stranded (7 strand): 18-14 tin-bond stranded (19 or less), min. wire size (AWG) 20-12 solid, 16-12 stranded (19 or less), 18 stranded (7 strand): 18-14 tin-bond stranded (19 or less), max. wire combination 20-12 solid, 16-12 stranded (19 or less), 18 stranded (7 strand): 18-14 tin-bond stranded (19 or less).

Technical Specs

  • Colour Orange
  • Height 0.38"
  • Connector Type 3 Port
  • Description/Special Features Polycarbonate Housing with Ergonomic Grip
  • Item Push-In Connector
  • Length 0.78"
  • Max. Voltage 600
  • Wire Type Copper - solid and stranded, Stranded tin-bonded copper
  • Wire Range 20 - 12 AWG Solid, 18 - 12 AWG Stranded
  • Standards UL Listed, CSA Certified

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list