Skip Content
PUSHER STL D HNDL 40.5IN BURGUNDY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHER STL D HNDL 40.5IN BURGUNDY

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARNSP24D
  • Mfr. Model # NSP24D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 352
  • Shipping Weight 6.38 lbs

Product Details

Snow pusher, steel blade, wood handle, D-grip. Size: 24 inches.

Technical Specs

  • Handle Type D-Grip
  • Item Snow Pusher
  • Handle Length 40 1/2"
  • Blade Material Stamped Steel
  • Handle Material Stained Ash
  • Blade Width 24"
  • Blade Height 10"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list