PUSHER 24'' STEEL 43'' WOOD HDLE GRIP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHER 24'' STEEL 43'' WOOD HDLE GRIP

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARYSP24D
  • Mfr. Model # YSP24D
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 352
  • Shipping Weight 7.47 lbs

Product Details

Snow Pusher with 24 x 12 in. blue steel blade and 42-3/4 in. varnished ash handle.

Technical Specs

  • Handle Type D-Grip
  • Handle Length 42-3/4"
  • Item Snow Pusher
  • Blade Material Steel
  • Blade Width 24"
  • Handle Material Varnished Ash
  • Blade Height 12"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list