PUSHER POLY BLADE 26'' WEAR STRIP WOOD H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

PUSHER POLY BLADE 26'' WEAR STRIP WOOD H

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARAPP26KDR
  • Mfr. Model # APP26KDR
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 352
  • Shipping Weight 4.21 lbs

Product Details

Alpine poly snow pusher with wear strip. Blade, 11 x 26 in.

Technical Specs

  • Handle Type D
  • Item Snow Pusher
  • Blade Material Poly
  • Handle Material Stained Ash
  • Blade Width 26"
  • Blade Height 11"

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list