Skip Content
PUSHER POLY 20.75 BLADE 46.25IN HDL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

PUSHER POLY 20.75 BLADE 46.25IN HDL

GARANT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GARNPP21KD
  • Mfr. Model # NPP21KD
  • UNSPSC # 27112004
  • CATALOGUE PAGE # 352
  • Shipping Weight 3.23 lbs

Product Details

Burgundy poly blade, stained hardwood handle with a poly D-grip. Size: 21 x 13 inches.

Technical Specs

  • Item Pusher
  • Handle Type D-Grip
  • Handle Material Stained Hardwood
  • Blade Width 20-3/4"
  • Blade Material Poly
  • Blade Height 11"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list